Wire Reacher (36") - Fish Pole (3')

Item #: 31577

Cat #: FP3

UPC: 783310239024

Sign In or Register to view pricing and more.
Documents & Guides
Wire Reacher (36") - Fish Pole (3')

Overview

Wire Reacher (36") - Fish Pole (3')
Extends your reach above ceilings and walls Stainless-steel construction for long life Hook can be used to install cables and wires up to 3/4 IN (19 mm) diameter Clip included for easy storage in shirt pocket Self-contained, no loose parts
Also known as: 783310239024, FP3

Specifications

Length: 3 ft
Material: Stainless Steel
Type: Fish Pole
Length: 3 ft
Type: Fish Pole
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)