This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER 240VAC 36AMP NEMA +OPTIONS,1,1-Phase,120VAC@60Hz - 110VAC@50Hz,27 A,2P,3HP@115VAC - 5HP@230VAC,600VAC,NEMA 12,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Overview
Square D,STARTER 240VAC 36AMP NEMA +OPTIONS,1,1-Phase,120VAC@60Hz - 110VAC@50Hz,27 A,2P,3HP@115VAC - 5HP@230VAC,600VAC,NEMA 12,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Non-Reversing Starter Size 1P, 2-Pole, Melting Alloy Overload, NEMA 12 +Options
Also known as: 785901019046, 8536SCA2V02S
Specifications
Size: | 1 |
Standards: | California Proposition 65 |
Size: | 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)