Fuse, 5.08kV, 700A, R-Rated, Bolt-In, 57X Size, Indicating

Item #: 315715

Cat #: A051B2DAR0-38R

UPC: 782001801984

Documents & Guides
Fuse, 5.08kV, 700A, R-Rated, Bolt-In, 57X Size, Indicating, 50 kAIC, 2 Barrels
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 5.08kV, 700A, R-Rated, Bolt-In, 57X Size, Indicating, 50 kAIC, 2 Barrels
Also known as: 782001801984, A051B2DAR0-38R

Specifications

Type: Motor Protection, Fuse
Amps: 700
Class: R
Size: 57X
Mounting: Bolt On
Volts AC: 5.080kV
Interrupt Rating DC: 50 kA
Type: Motor Protection, Fuse
Class: R
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Amps: 700
Size: 57X
Volts AC: 5.080kV

Customer Reviews

No reviews for this product
(0)