TYPE BR BREAKER 45A/3P

Item #: 315704

Cat #: BRH345

UPC: 786676002721

Sign In or Register to view pricing and more.
CUT BRH345 TYPE BR BREAKER 45A/3P

Overview

CUT BRH345 TYPE BR BREAKER 45A/3P
Also known as: 786676002721, BRH345

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 45
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 45
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)