Breaker, Plug-On, BR Type, 3P, 50A, 22kAIC, 240VAC, 3" Width

Item #: 315703

Cat #: BRH350

UPC: 786676372701

Sign In or Register to view pricing and more.
Breaker, Plug-On, BR Type, 3-Pole, 50 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width

Overview

Breaker, Plug-On, BR Type, 3-Pole, 50 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width
Also known as: 786676372701, BRH350

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 50
Interrupt Rating AC: 22 kA
Poles: 2
Family / Style: BR
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)