Breaker, Plug-On, BR Type, 3P, 30A, 22kAIC, 240VAC, 3" Width

Item #: 315702

Cat #: BRH330

UPC: 786676372602

Breaker, Plug-On, BR Type, 3-Pole, 30 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Plug-On, BR Type, 3-Pole, 30 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width
Type BR Style 1-inch Plug-On Circuit Breaker Catalog#:BRH330 Type BR Style 1-inch Plug-On Circuit Breaker, Three-Pole, 30A, 240V, 22 kAIC, #14-4 AWG Cu/Al at 600C or 750C
Also known as: 786676372602, BRH330

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 30
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)