Eaton BR thermal magnetic circuit breaker

Item #: 315701

Cat #: BRH320

UPC: 786676372558

Sign In or Register to view pricing and more.
Eaton BR thermal magnetic circuit breakerEaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,20 A,22 kAIC,Three-pole,240V,BRH,Common breaker trip,#14-4 AWG Cu/Al,Q28,BRH,Type BR Loadcenters

Overview

Eaton BR thermal magnetic circuit breakerEaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,20 A,22 kAIC,Three-pole,240V,BRH,Common breaker trip,#14-4 AWG Cu/Al,Q28,BRH,Type BR Loadcenters
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Also known as: 786676372558, BRH320

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 20
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)