![Deep Strut,1-5/8" x 1-5/8" x 20', Pre-Galvanized Steel Deep Strut,1-5/8" x 1-5/8" x 20', Pre-Galvanized Steel](https://rexel-cdn.com/products/image.jpg?i=CEF61A6B-0EB3-4D54-8749-6C61E1A41DBA&f=420)
Deep Strut,1-5/8" x 1-5/8" x 20', Pre-Galvanized Steel
Item #: 315698
Cat #: P1000-20PG
UPC: 786364100203
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut,1-5/8 Inch x 1-5/8 Inch x 20 Feet, Pre-Galvanized Steel
Overview
Deep Strut,1-5/8 Inch x 1-5/8 Inch x 20 Feet, Pre-Galvanized Steel
Unistrut channels are accurately and carefully cold formed to size from low-carbon strip steel.
Also known as: 786364100203, P1000-20PG
Specifications
Height: | 1 5/8 in |
Length: | 20 ft |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 1 5/8 in |
Material: | Steel |
Finish: | Pre-Galvanized |
Length: | 20 ft |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)