ETN IPB1 Molded Case Circuit Breake

Item #: 315689

Cat #: IPB1

UPC: 786679304822

Sign In or Register to view pricing and more.
Documents & Guides

Overview

CUTIPB1
Also known as: 786679304822, IPB1

Specifications

Type: Accessories
Height: 0.300 in
Width: 2.200 in
Depth: 3.150 in
Type: Accessories
Width: 2.200 in
Height: 0.300 in
Depth: 3.150 in

Customer Reviews

No reviews for this product
(0)