GND CONN COPPER ALLOY

Item #: 315645

Cat #: ABG-0322

UPC: 783126008098

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type ABG Specification Grade Ground Connector, Conductor Size: 4 - 2/0 AWG, Length: 2 IN, Size: Ground Rod Size: 5/8 IN Or 3/4 IN, Ground Pipe Size: 3/8 IN, Copper Alloy, 1-1/2 IN Height, 2-3/8 IN Width, Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, NEMA : FB-1, For Cable Connection Parallel Or At Right Angles To Pipe Or Rod

Overview

OZ-Gedney Type ABG Specification Grade Ground Connector, Conductor Size: 4 - 2/0 AWG, Length: 2 IN, Size: Ground Rod Size: 5/8 IN Or 3/4 IN, Ground Pipe Size: 3/8 IN, Copper Alloy, 1-1/2 IN Height, 2-3/8 IN Width, Third Party Certification: UL File Number E-24264, CSA 015978, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, NEMA : FB-1, For Cable Connection Parallel Or At Right Angles To Pipe Or Rod
Also known as: 783126008098, ABG-0322

Specifications

Diameter: 3/4 in, 5/8 in
Material: Copper
Allowable Gauge Range: 4 - 2/0
Diameter: 3/4 in, 5/8 in
Allowable Gauge Range: 4 - 2/0
Material: Copper

Customer Reviews

No reviews for this product
(0)