![1 IN COMP CONN RGD COND 1 IN COMP CONN RGD COND](https://rexel-cdn.com/products/image.jpg?i=718B7CB4-90DC-44B1-801A-61084C2283BB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 1-15/16 IN Maximum Diameter X 1-3/16 IN Length, 9/16 IN Thread Lengt
Overview
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 1-15/16 IN Maximum Diameter X 1-3/16 IN Length, 9/16 IN Thread Lengt
Also known as: 783126739251, 31-100T
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Material: | Malleable Iron |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)