3/4 IN COMP CONN RGD COND

Item #: 315547

Cat #: 31-075T

UPC: 783126739152

Documents & Guides
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 3/4 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 1-9/16 IN Maximum Diameter X 7/8 IN Length, 7/16 IN Thread Length, Third Party Certification: UL File Number E-11853, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 3/4 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 1-9/16 IN Maximum Diameter X 7/8 IN Length, 7/16 IN Thread Length, Third Party Certification: UL File Number E-11853, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Also known as: 783126739152, 31-075T

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)