Signaling Device, Surface Mount, 1/2" NPT, 24VAC/DC, Black

Item #: 315510

Cat #: 855EC-B24Y6

UPC: 662074025466

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light Surface Mount Device, Pre-Assembled, 1/2 Inch, NPT Conduit Mount with Cap, Black

Overview

Control Tower Stack Light Surface Mount Device, Pre-Assembled, 1/2 Inch, NPT Conduit Mount with Cap, Black
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 662074025466, 855EC-B24Y6

Specifications

Color: Blue, Black
Volts DC: 24
Mounting: Surface
Volts AC: 24
Size: 50 mm
Color: Blue, Black
Mounting: Surface
Size: 50 mm
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)