Transformer, Dry Type, 3PH, 30kVA, 240D x 208Y/120, Floor Mount

Item #: 315463

Cat #: EE30T67H

UPC: 785901437611

Sign In or Register to view pricing and more.
Transformer, Dry Type, Energy Efficient, 3-Phase, 30 kVA, 240 Delta x 208Y/120, Floor Mount

Overview

Transformer, Dry Type, Energy Efficient, 3-Phase, 30 kVA, 240 Delta x 208Y/120, Floor Mount
Also known as: 785901437611, EE30T67H

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 30kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 30kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta

Customer Reviews

No reviews for this product
(0)