Terminal Lug Kit, 22 x 2 - 600 MCM, 3 x 6 - 250 AWG Lugs & Hardware

Item #: 315458

Cat #: LKS3

UPC: 786680132353

Documents & Guides
Terminal Lug Kit, Used With 100 - 167 kVA Single-Phase and 150 - 300 kVA Three-Phase Transformers. Includes: (22) Lugs: 2 - 600 MCM, (3) Lugs: 6 - 250 AWG. & Hardware.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Lug Kit, Used With 100 - 167 kVA Single-Phase and 150 - 300 kVA Three-Phase Transformers. Includes: (22) Lugs: 2 - 600 MCM, (3) Lugs: 6 - 250 AWG. & Hardware.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786680132353, LKS3

Specifications

Mounting: Device
Allowable Gauge Range: 6 - 600
Poles: 23
Mounting: Device
Poles: 23
Allowable Gauge Range: 6 - 600

Customer Reviews

No reviews for this product
(0)