This product has been discontinued.
Jelly Jar, Outdoor, Compact Fluorescent, Vaporproof, 9W
Item #: 315374
Cat #: VFHBF222GPRED
UPC: 782274913261
Sign In or Register to view pricing and more.
Documents & Guides
Jelly Jar, Outdoor, Compact Fluorescent, Vaporproof, Two 9 Watt Lamps, w/ Red Glass Globe, Die Cast Guard, Wall Mount
Overview
Jelly Jar, Outdoor, Compact Fluorescent, Vaporproof, Two 9 Watt Lamps, w/ Red Glass Globe, Die Cast Guard, Wall Mount
Also known as: 782274913261, VFHBF222GPRED
Specifications
Color: | Silver |
Type: | Jelly Jar |
Wattage: | 9 |
Mounting: | Wall |
Light Technology: | Fluorescent |
Color: | Silver |
Wattage: | 9 |
Light Technology: | Fluorescent |
Type: | Jelly Jar |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)