4" PVC 45° Elbow, 60" Radius, Schedule 40, Gray

Item #: 315320

Cat #: 4004560ELB

UPC: 088700028142

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 45 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

Overview

4 Inch PVC 45 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
Also known as: 088700028142, 4004560ELB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 4 in
Sweep Radius: 60 in

Customer Reviews

No reviews for this product
(0)