Load Center, Main Breaker, 150A, 208Y/120VAC, 3PH, 22kAIC, 30 Space

Item #: 315314

Cat #: TM30415R

UPC: 783164190243

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 150 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 3R, Surface

Overview

Load Center, Main Breaker, 150 Amp, 208Y/120 Volt AC, 3-Phase, 22 kAIC, 30 Space, 30 Circuits, NEMA 3R, Surface
Also known as: 783164190243, TM30415R

Specifications

Type: Main Breaker
Phase: 3
Spaces: 30
Mounting: Surface
Amps: 150
Circuits: 30
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Type: Main Breaker
Spaces: 30
Amps: 150
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Circuits: 30
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)