This product may not be available in all locations.
Selector Switch, 3 Position, Maintained, Cam Z, Operator Only
Item #:
315244
Cat #:
P9SSMZ0N
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Square, 3, Position, Maintained, Black Knob, Cam Z, Operator Only
Overview
Selector Switch, Square, 3, Position, Maintained, Black Knob, Cam Z, Operator Only
Also known as: P9SSMZ0N
Specifications
Mounting: | Panel |
Size: | 22.5 mm |
Color: | Black |
Material: | Plastic |
Type: | 3 Position |
Mounting: | Panel |
Color: | Black |
Type: | 3 Position |
Size: | 22.5 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)