PILOT LIGHT 120V

Item #: 315056

Cat #: 9001JP38LRR29

UPC: 785901026662

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001JP38LRR29 PILOT LIGHT 120V

Overview

SQD 9001JP38LRR29 PILOT LIGHT 120V
Also known as: 785901026662, 9001JP38LRR29

Specifications

Mounting: Panel
Color: Red
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light
Standards: California Proposition 65
Color: Red
Shape: Round

Customer Reviews

No reviews for this product
(0)