Junction Box, NEMA 4X, Hinged, 13.5" x 10" x 7.28"

Item #: 31505

Cat #: A14107JFGQRR

UPC: 783510412609

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinged, Solid Cover, Quick Release, 13.5 x 10 x 7.28 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA 4X, Hinged, Solid Cover, Quick Release, 13.5 x 10 x 7.28 Inch, Fiberglass/Gray
Able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.
Also known as: 783510412609, A14107JFGQRR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Color: Gray
Material: Fiberglass
Width: 10 in
Depth: 7 in
Height: 14 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Color: Gray
Width: 10 in
Height: 14 in
Mounting: Surface
Material: Fiberglass
Depth: 7 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)