Post, Landscape, 7', Black

Item #: 315

Cat #: 8105-12

UPC: 785652810527

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Post; Outdoor; Size: 3 In Diameter X 84 In Height; Material: Aluminum; Finish: Black

Overview

Sea Gull Lighting; Light Post; Outdoor; Size: 3 In Diameter X 84 In Height; Material: Aluminum; Finish: Black
Also known as: 785652810527, 8105-12

Specifications

Length: 7 ft
Color: Black
Length: 7 ft
Color: Black

Customer Reviews

No reviews for this product
(0)