Terminal Block, Feed Through, 15A, 300V AC/DC, Orange, 4mm

Item #: 314929

Cat #: 1492-L2-OR

UPC: 662073054498

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 4 mm, 15 Amp, 300 Volt AC/DC, Orange, Spring Clamp

Overview

Terminal Block, Feed Through, 4 mm, 15 Amp, 300 Volt AC/DC, Orange, Spring Clamp
Also known as: 662073054498, 1492-L2-OR

Specifications

Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Orange
Poles: 1
Amps: 15
Volts DC: 300
Size: 3.500 mm
Allowable Gauge Range: 26 - 14
Volts AC: 300
Mounting: DIN Rail
Poles: 1
Volts DC: 300
Allowable Gauge Range: 26 - 14
Family / Style: 1492
Color: Orange
Amps: 15
Size: 3.500 mm

Customer Reviews

No reviews for this product
(0)