Variable Speed Drive, Altivar 312, 5.5kW, 7.5HP, With Heat Sink

Item #: 314810

Cat #: ATV312HU55M3

UPC: 785901689355

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 312, 5.5 kW, 7.5 HP, 36.8 Amp, With Heat Sink, 240 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 312, 5.5 kW, 7.5 HP, 36.8 Amp, With Heat Sink, 240 Volt AC, 3-Phase
Also known as: 785901689355, ATV312HU55M3

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Family / Style: Altivar
Volts AC: 240
Wattage: 5.500 kW
Horsepower: 7.500
Phase: 3
Family / Style: Altivar
Wattage: 5.500 kW
Mounting: Panel, DIN Rail
Volts AC: 240
Horsepower: 7.500

Customer Reviews

No reviews for this product
(0)