3
more
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lenox; Hole Saw; Speed Slot; Hole Diameter: 4-5/8 In; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Metal Cutting Life: Up To 2x; Pipe Entrance: 4 In; Material: Bi-metal
Overview
Lenox; Hole Saw; Speed Slot; Hole Diameter: 4-5/8 In; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Metal Cutting Life: Up To 2x; Pipe Entrance: 4 In; Material: Bi-metal
LENOX® has over a century of cutting expertise, delivering solutions that make our tradesmen more productive. LENOX has continued to lead the way in the bi-metal hole saw category and is now redefining performance again with the introduction of a new carbide hole saw platform. Because we're not satisfied with being the best. We're working hard every day to get even better.
Also known as: 082472300741, 3007474L
Specifications
Diameter: | 4 5/8 in |
Diameter: | 4 5/8 in |
Customer Reviews
No reviews for this product
(0)