Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 24 x 30 x 8"

Item #: 314746

Cat #: XCE-243008-N4

UPC: 781063907887

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 24 x 30 x 8 Inch, Steel

Overview

Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 24 x 30 x 8 Inch, Steel
Adalet NEMA 7/9 XCE series and XJF enclosures are used in the installation of electrical/electronic components for control, measurement or monitoring applications in hazardous environments. XCE control enclosures can be modified for installation of a variety of explosionproof operator devices, viewing windows (XJF models can not accomodate holes in cover) and accessories permitting the development of customized enclosure systems.
Also known as: 781063907887, XCE-243008-N4

Specifications

Size: 24 x 30 x 8 in
Material: Steel
IP/NEMA Rating: NEMA 4
Size: 24 x 30 x 8 in
IP/NEMA Rating: NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)