Ring Tongues, High Temperature, 16 - 14, Stud Size: 10
Item #: 314738
Cat #: MU14-10RHTX
UPC: 051128587713
Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, High Temperature, Wire Range: 16 - 14, Stud Size: 10, Color: Metallic, 100/PK
Overview
Ring Tongues, High Temperature, Wire Range: 16 - 14, Stud Size: 10, Color: Metallic, 100/PK
3MÖ ScotchlokÖ High-Temperature Ring Tongue Terminal has a non-insulated, butted-seam barrel with a beveled mouth to guide the wire into position easily. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587713, MU14-10RHTX
Specifications
Color: | Metallic |
Material: | Steel |
Stud Size: | #10 |
Allowable Gauge Range: | 16 - 14 |
Color: | Metallic |
Stud Size: | #10 |
Material: | Steel |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)