Threaded Conduit Nipple, 4" x 16", Steel

Item #: 314710

Cat #: GRC400X1600

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 4 Inch x 16 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 16 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: GRC400X1600

Specifications

Material: Steel
Length: 16 in
Diameter: 4 in
Material: Steel
Diameter: 4 in
Length: 16 in

Customer Reviews

No reviews for this product
(0)