Interface Module, Digital, Fusible, 16 Point, 24V AC/DC, BFI

Item #: 31470

Cat #: 1492-IFM40F-F24D-2

UPC: 662074051021

Sign In or Register to view pricing and more.
Documents & Guides
Interface Module, Digital, 16 Point, Individually Fused, 2 Groups Isolated, 5 x 20 mm Fuse Clips, 24 Volt AC/DC, Low Leakage, Blown Fuse Indicator, Extra Terminals for Output

Overview

Interface Module, Digital, 16 Point, Individually Fused, 2 Groups Isolated, 5 x 20 mm Fuse Clips, 24 Volt AC/DC, Low Leakage, Blown Fuse Indicator, Extra Terminals for Output
Also known as: 662074051021, 1492-IFM40F-F24D-2

Specifications

Volts DC: 24
Amps: 12
Volts AC: 24
Type: Interface Module, Digital
Volts DC: 24
Volts AC: 24
Amps: 12
Type: Interface Module, Digital

Customer Reviews

No reviews for this product
(0)