
Clamp Back, Rigid, 2 inch, Malleable Iron
Item #: 31469
Cat #: CLB-200MN
UPC: 781381875899
Documents & Guides
Clamp Back, 2 inch, Material: Malleable Iron.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Clamp Back, 2 inch, Material: Malleable Iron.
Appleton™ offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two-hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.
Also known as: 781381875899, CLB-200MN
Specifications
Material: | Malleable Iron |
Diameter: | 2 in |
Material: | Malleable Iron |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)