Patch Panel, Cat 6, 48 Port, 2 Unit Height, 19" Width

Item #: 314543

Cat #: SP6U48

UPC: 662875528746

Patch Panel, Category 6, 48 Port, 2 Unit Height, 19 Inch Width, TechChoice
Sign In or Register to view pricing and more.

No associated products found.

Overview

Patch Panel, Category 6, 48 Port, 2 Unit Height, 19 Inch Width, TechChoice
24- and 48-port TechChoice® patch panels are available in the traditional multi-port panel format with 6-port modules for Cat6 and Cat5e. Patch panel kits are also available to support individual keystone jacks. This panel is a Category 6 patch panel, 48-port, universal T568A/B wiring, six-port modular, 2 rack units.
Also known as: 662875528746, SP6U48

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Width: 19 in
Standards: California Proposition 65
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Color: Black
Standards: California Proposition 65
Connector Type: CAT 6
Size: 2RMU
Width: 19 in
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)