WIRE 12/4 W/G STL MC SOL ISO-GRND 1000FT

Item #: 314542

Cat #: MCSTLIG124SOL1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
WIRE 12/4 W/G STL MC SOL ISO-GRND 1000FT

Overview

WIRE 12/4 W/G STL MC SOL ISO-GRND 1000FT
Also known as: MCSTLIG124SOL1000RL

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Jacket: Steel
Gauge: 12
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)