Power Outlet Wallplate, 2G, (1) 2.465" Hole, Aluminum Finished Steel
Item #: 31452
Cat #: S701-GY
UPC: 078477822647
Documents & Guides
2-Gang, (1) 2.465 Inch Dia. Device Receptacle Wallplate, Standard Size, Steel, Device Mount - Aluminum.
Sign In or Register to view pricing and more.
No associated products found.
Overview
2-Gang, (1) 2.465 Inch Dia. Device Receptacle Wallplate, Standard Size, Steel, Device Mount - Aluminum.
2-Gang Power Receptacle Wallplate, Flush Mount, Standard Size, Device Mount, Steel-Aluminum Finish
Also known as: 078477822647, S701-GY
Specifications
Type: | Wallplate, Power Outlet Receptacle |
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Color: | Aluminum |
Material: | Steel |
Type: | Wallplate, Power Outlet Receptacle |
Mounting: | Device |
Color: | Aluminum |
Gangs: | 2 |
Size: | Standard |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)