15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI

Item #: 314508

Cat #: BR115CAFA

UPC: 786685406442

Sign In or Register to view pricing and more.
20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC

Overview

20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC
Also known as: 786685406442, BR115CAFA

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)