Single U Eye, Closed Mesh, .50" - .61"

Item #: 314507

Cat #: L9501

UPC: 078477970652

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.50 Inch - 0.61 Inch, Mesh Length: 10 Inch.

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.50 Inch - 0.61 Inch, Mesh Length: 10 Inch.
Single U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .500 to .610 Cable Diameter
Also known as: 078477970652, L9501, kian

Specifications

Material: Bronze
Length: 10 in
Diameter Range: 0.500 - 0.610 in
Material: Bronze
Diameter Range: 0.500 - 0.610 in
Length: 10 in

Customer Reviews

No reviews for this product
(0)