BUSS 35D33Q FUSE 35A DIII/E33 500VA
Item #:
314493
Cat #:
35D33Q
UPC:
051712834155
Sign In or Register to view pricing and more.
Documents & Guides
BUS 35D33Q FUSE 35A DIII/E33
Overview
BUS 35D33Q FUSE 35A DIII/E33
Also known as: 051712834155, 35D33Q
Specifications
Type: | Type D, Low Voltage |
Amps: | 35 |
Type: | Type D, Low Voltage |
Amps: | 35 |
Customer Reviews
No reviews for this product
(0)