C-Type Compression Tap, 3/0, Die Index: 1011, Copper

Item #: 314490

Cat #: ELT-6

UPC: 783669257403

Sign In or Register to view pricing and more.
Documents & Guides
Permaground Copper Grounding E Crimp, Main Conductor Range 500-300, Main Rebar Size #6, Tap Range 250-3/0, Tap Rebar Size #3-#4, UL, CSA

Overview

Permaground Copper Grounding E Crimp, Main Conductor Range 500-300, Main Rebar Size #6, Tap Range 250-3/0, Tap Rebar Size #3-#4, UL, CSA
Ilsco's ELT series of compression grounding copper crimps provide maximum conductivity, easy identification and tooling recommendation, reduces inventory, and are rated for direct burial in earth or concrete.
Also known as: 783669257403, ELT-6

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Material: Copper
Allowable Gauge Range: 3/0
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)