Compact Fluorescent Lamp, Twist, 65W, 4100K

Item #: 314458

Cat #: S7388

UPC: 045923073885

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 65 Watt, Bulb: EL/mDT (Twist), Base: Mogul Screw (E39), CRI: 85, Lumens: 4300, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. 300W Equivalent.

Overview

Compact Fluorescent Lamp, 65 Watt, Bulb: EL/mDT (Twist), Base: Mogul Screw (E39), CRI: 85, Lumens: 4300, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. 300W Equivalent.
Also known as: 045923073885, S7388

Specifications

Color Temperature: 4100 (Cool White)
Base: Mogul Screw (E39)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 65
Lumens: 4300
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Volts AC: 120
Wattage: 65
Shape: EL/mDT (Twister)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Lumens: 4300
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)