![Inspection Window, Hinged, NEMA 4X, 12" x 7" x 1", Fiberglass Inspection Window, Hinged, NEMA 4X, 12" x 7" x 1", Fiberglass](https://rexel-cdn.com/products/product.jpg?i=0827D568-5D54-4180-A29C-13803C415073&f=420)
Inspection Window, Hinged, NEMA 4X, 12" x 7" x 1", Fiberglass
Item #: 31444
Cat #: A31-DTCOVERLG
UPC: 635394036214
Sign In or Register to view pricing and more.
Documents & Guides
Inspection Window Hinged, NEMA 4X, 12 x 7 x 1 Inch, Fiberglass Frame/Polycarbonate Window
Overview
Inspection Window Hinged, NEMA 4X, 12 x 7 x 1 Inch, Fiberglass Frame/Polycarbonate Window
Also known as: 635394036214, A31-DTCOVERLG
Specifications
Material: | Polycarbonate, Fiberglass |
Color: | Gray |
IP/NEMA Rating: | NEMA 4X |
Material: | Polycarbonate, Fiberglass |
IP/NEMA Rating: | NEMA 4X |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)