Sanitary HMI, Tube, 1500mm

Item #: 314430

Cat #: ST1500SS

UPC: 783510193621

Sign In or Register to view pricing and more.
Documents & Guides
HOF ST1500SS SANITARY HMI TUB

Overview

HOF ST1500SS SANITARY HMI TUB
Also known as: 783510193621, ST1500SS

Specifications

IP/NEMA Rating: IP54
Width: 2.520 in
Depth: 2.520 in
Height: 59.060 in
Material: Stainless Steel 304
IP/NEMA Rating: IP54
Depth: 2.520 in
Material: Stainless Steel 304
Width: 2.520 in
Height: 59.060 in

Customer Reviews

No reviews for this product
(0)