HOF S506020SS STAINL STEEL

Item #: 314423

Cat #: S506020SS

UPC: 783510193256

Sign In or Register to view pricing and more.
Documents & Guides
Specifically designed to house process control equipment in sanitary washdown environments, particularly food and beverage manufacturing. The enclosure features many clean design elements and meets Type 4X and IP69K requirements for high-pressure, high-temperature washdown applications.

Overview

Specifically designed to house process control equipment in sanitary washdown environments, particularly food and beverage manufacturing. The enclosure features many clean design elements and meets Type 4X and IP69K requirements for high-pressure, high-temperature washdown applications.
Also known as: 783510193256, S506020SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Depth: 7.870 in
Height: 19.680 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4
Depth: 7.870 in
Material: Stainless Steel 304
Width: 23.620 in
Height: 19.680 in

Customer Reviews

No reviews for this product
(0)