Instrumentation Enclosure, Type 4, 150mm x 150mm x 120mm, Steel

Item #: 31442

Cat #: LSC151512

UPC: 783510610302

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentaton Enclosure, Type 4, Screw Cover, 150mm x 150mm x 120mm, Steel/Gray Powder Coat

Overview

Instrumentaton Enclosure, Type 4, Screw Cover, 150mm x 150mm x 120mm, Steel/Gray Powder Coat
Also known as: 783510610302, LSC151512

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Depth: 120 mm
Mounting: Surface
Width: 150 mm
Height: 150 mm
Material: Steel
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Mounting: Surface
Height: 150 mm
Depth: 120 mm
Width: 150 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)