16 AWG MTW Stranded Copper, Orange, 2500'

Item #: 314401

Cat #: MTW16STR264ORN2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 2500' Reel.

Overview

16 AWG, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 2500' Reel.
Also known as: MTW16STR264ORN2500RL

Specifications

Length: 2500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Gauge: 16
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)