1
more
Cable Tie, Intermediate, 8" Long, UV Black Nylon, 1000/PK
Item #: 31435
Cat #: PLT2I-M0
UPC: 074983540334
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 8", UV Black Nylon, Intermediate Cross Section, Natural, Pack of 1000
Overview
Cable Tie, 8", UV Black Nylon, Intermediate Cross Section, Natural, Pack of 1000
Cable Tie, 8.0 Inches (203 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540334, PLT2I-M0
Specifications
Width: | 0.142 in |
Color: | Black |
Weight Capacity: | 40 lbs |
Length: | 8 in |
Material: | Nylon |
Size: | Intermediate |
Type: | Weather Resistant |
Product Thickness: | 0.045 in |
Family / Style: | Pan-Ty® |
Width: | 0.142 in |
Weight Capacity: | 40 lbs |
Material: | Nylon |
Type: | Weather Resistant |
Family / Style: | Pan-Ty® |
Color: | Black |
Length: | 8 in |
Size: | Intermediate |
Product Thickness: | 0.045 in |
Customer Reviews
No reviews for this product
(0)