Switch, Premium, Plunger, SPDT, 20A @ 250VAC, Screw Terminals

Item #: 31434

Cat #: BA-2RQ1-A2

UPC: 78454912630

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Premium, Overtravel Plunger, Single Pole, Double Throw, 20 Amp @ 250 Volt AC, Screw Terminals

Overview

Switch, Premium, Overtravel Plunger, Single Pole, Double Throw, 20 Amp @ 250 Volt AC, Screw Terminals
Also known as: 78454912630, BA-2RQ1-A2

Specifications

Mounting: Panel
Type: Plunger, Snap Switch
Amps: 20
Poles: 1
Volts AC: 250
Mounting: Panel
Amps: 20
Volts AC: 250
Type: Plunger, Snap Switch
Poles: 1

Customer Reviews

No reviews for this product
(0)