Plgmd 6ft. 2 Crt 18in. Oc

Item #: 314336

Cat #: AL20GBA618

UPC: 786776044263

Sign In or Register to view pricing and more.
W-mold Al20gba618 6' 18" Oc 2 Circuit Plugmold

Overview

W-mold Al20gba618 6' 18" Oc 2 Circuit Plugmold
Also known as: 786776044263, AL20GBA618

Specifications

Length: 18 in
Material: Aluminum
Length: 18 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)