1" USA STEEL EMT COMP CPLG

Item #: 314334

Cat #: 262-US

UPC: 781747022622

Sign In or Register to view pricing and more.
Coupling, compression, steel, 1"

Overview

Coupling, compression, steel, 1"
Also known as: 781747022622, 262-US

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)