

1" USA STEEL EMT COMP CONN
Item #: 314332
Cat #: 252-US
UPC: 781747022523
Documents & Guides
Connector, compression, steel, 1"
Sign In or Register to view pricing and more.
Overview
Connector, compression, steel, 1"
Also known as: 781747022523, 252-US
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)