Enclosure 250x200x150mm

Item #: 31422

Cat #: LSC252015

UPC: 783510610500

Sign In or Register to view pricing and more.
Documents & Guides
InLine Type 4, 250x200x150mm, Lt Gray, Steel

Overview

InLine Type 4, 250x200x150mm, Lt Gray, Steel
Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510610500, LSC252015

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Mounting: Surface
Material: Steel
Height: 9.840 in
Width: 7.870 in
Depth: 5.900 in
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Material: Steel
Width: 7.870 in
Mounting: Surface
Height: 9.840 in
Depth: 5.900 in

Customer Reviews

No reviews for this product
(0)