SQD 9001TRM4 RED PB

Item #: 314172

Cat #: 9001TRM4

UPC: 78590100409

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD 9001TRM4 RED PBSQD 9001TRM4 RED PB

Overview

SQD 9001TRM4 RED PBSQD 9001TRM4 RED PB
Also known as: 78590100409, 9001TRM4

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
IP/NEMA Rating: NEMA 1, IP64, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Material: Metal
Family / Style: Harmony
Mounting: Panel
Size: 30 mm
Material: Metal
Color: Red
IP/NEMA Rating: NEMA 1, IP64, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Family / Style: Harmony

Customer Reviews

No reviews for this product
(0)